Take 15% off your entire order!

Offer applied at checkout

Tingley® J24129 Icon™ Jacket, Fluorescent Orange/Red/Black, 5XL

Tingley® J24129 Icon™ Jacket, Fluorescent Orange/Red/Black, 5XL

Item #: WBB1378681

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • S
  • 2XL
  • 4XL
  • 3XL
  • XL
  • 5XL
  • M
  • L

5XL

$111.29 up to 32% OFF

Price: $75.95

Save $3.80 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Tingley® J24129 Icon™ Jacket, Fluorescent Orange/Red/Black, 5XL

The Icon™ premium ANSI compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.

Product Specifications

  • COLORFluorescent Orange/Black
  • BRANDTingley®
  • DESCRIPTIONIcon™ Jacket
  • MANUFACTURERS PART NUMBERJ24129.5X
  • MATERIAL(S)300D Woven Polyester/Polyurethane
  • PACKAGE QUANTITY1
  • SIZE5XL
  • STYLEIcon™
  • THICKNESS MIL10
  • TYPEHigh Visibility Garments
  • CLASSANSI Class 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Tingley® J24129 Icon™ Jacket, Fluorescent Orange/Red/Black, 5XL

Tingley® J24129 Icon™ Jacket, Fluorescent Orange/Red/Black, 5XL

Item #: WBB1378681

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant