Tingley® J24172 Icon 3.1™ Jacket with Reflective Tape, Fluorescent Yellow/Green, 3XL
The Icon™ premium ANSI compliant breathable and high visibility outerwear - polyurethane on 300 denier polyester. Engineered to provide superior comfort and safety in the toughest work environments. Ideal Applications: For use in environments where high visibility and breathability are desired for wearer safety and comfort.
Tingley® J24172 Icon 3.1 Jacket W/ Reflective Tape, Fluorescent Yellow/Green, 3XL
|
Questions & Answers (0)
Product Description
PRICE
$149.95
This product will be restocked soon
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy
Weights & Dimensions
| Length | 34-1/2 |
| Size | 3XL |
| Thickness | 10 mil |
Product Details
| Type | High Visibility Jacket |
| Class | ANSI Class 3 |
| Color | Yellow |
| Style | Breathable |
| Closure Type | Zipper |
| Material | 300D Woven Polyester/Polyurethane |
| Front Closure | Zipper |
| Description | Storm Jacket |
| Gender | Men's |
| Package Quantity | 1 |
| Manufacturers Part Number | J24172.3X |
| Primary Use | Cold Weather Protection |
| Brand | Tingley |