Sales: 1.888.978.7759
en-US
US - English
English
selectedCheck




Tingley

Model # :WBB2778961

MPN #: J26112

Bomber II™ Jacket, Size Tall Men's XT, Type R Class 3, Fluorescent Yellow, Green, Black

Product Description
A highly visible insulated winter wear jacket designed to provide warmth, comfort and safety at an affordable price. Ideal Applications: For use in environments where high visibility and warmth are desired for wearer safety and comfort.

Features:
  • Fluorescent background material for excellent daytime visibility.
  • ANSI/ISEA 107 Type R Class 3 compliant, 100% waterproof jacket for high visibility.
  • Loaded with premium features for multipurpose applications.
  • Quilted polyester lining provides warmth and comfort.
  • 210 denier polyester shell for great wear.
  • 2 inch silver reflective tape reflects light for 360° nighttime conspicuity.
  • 5 exterior and 3 interior pockets for added convenience.
  • Overhead shoulder design for complete freedom of movement.
  • Storm fly front and zipper front closure seal out wind and rain.
  • Roll-a-way hood in collar for your convenience.
  • Slash front pockets with closure.
  • Left breast radio pocket with flap closure.
  • Elasticized cuffs and waist for comfortable fit.
  • Dark colored front helps conceal dirt.
  • Stitched and taped seams for 100% waterproof protection.


PRICE
$76.95

This product will be restocked soon

Notify mewhen this product is back in stock
Out of stock, please check back soon.
Easy online or call-in returns. Read return policy

Weights & Dimensions

Length28-1/2
SizeXT
Fabric Weight4.0 OZ

Product Details

TypeHigh Visibility Jacket
ClassANSI Class 3
ColorYellow
Number of Pockets3
StyleBomber
InsulatedYes
Closure TypeZipper
MaterialPolyurethane On 210 Denier Woven Polyester
Front ClosureZipper
DescriptionInsulated Jacket
GenderMen's
Package Quantity1
Manufacturers Part NumberJ26112
Lining Material120 Gram Quilted Liner
Primary UseCold Weather Protection
BrandTingley

Compliance & Certifications

ANSI TypeR