Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Helly Hansen Potsdam Jacket, Orange/Navy, 3XL, 71374-265
See all 33 items in product family

Helly Hansen Potsdam Jacket, Orange/Navy, 3XL, 71374-265

Item #: WBB477345

Sold By: globalindustrial.com

Usually ships in 4 to 7 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $196.00 Save up to 17%
Price: $ 161.95
Product Information
Customer Review
Product Q&A
Accessories
Potsdam Jacket, Orange/Navy - 3XL

Features

  • Taped seams
  • Reflective tape
  • Zip ventilation under arms
  • 2 chest pocket with zip closure
  • Mobile pocket with pen pocket on right chest
  • click.on ™ loops for additional accessories under flaps
  • 2 hand pockets with zip closure
  • Map pocket under storm flap
  • Elastic cuffs with hook & loop adjustment
  • Storm flap with zipper and hook & loop closure
  • Detachable hood with draw cord adjustment and hook & loop top adjustment
  • Hood made for helmet
  • Storm flap with 2-way zip and hook & loop closure
  • Detachable hood with draw cord adjustment and hook & loop top adjustment
  • Hood made for helmet
  • Draw cord adjustment at waist and hem
  • Extended back
  • Inside zipper for enter inside of the jacket
  • ANSI/ISEA 107 2010 CLASS 3

Documents are in PDF format

Product Specifications

    • COLOROrange/Navy
    • BRANDHelly Hansen
    • DESCRIPTIONPotsdam Jacket
    • MANUFACTURERS PART NUMBER71374-265-3XL
    • MATERIAL(S)Polyester/Nylon
    • PACKAGE QUANTITY1
    • SIZE3XL
    • TYPEJacket
    • APPLICATIONHigh Visibility
    • CLASSANSI Class 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result