discount codeFree shipping over 300

Applied at checkout

Petra Roc ANSI Class 3 Waterproof Bomber Jacket, Lime/Black, Size L

Petra Roc ANSI Class 3 Waterproof Bomber Jacket, Lime/Black, Size L

Item #: WBB1869959

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • L
  • 5XL
  • 2XL
  • 3XL
  • 4XL
  • M
  • S
  • XL

L

$48.00 up to 19% OFF

Price: $38.95

Quantity

Popular item in this category

Petra Roc ANSI Class 3 Waterproof Bomber Jacket, Lime/Black, Size XL

Usually ships in 2 to 5 days

Not Yet Rated

$38.95

Customers Also Viewed

Petra Roc ANSI Class 3 Waterproof Bomber Jacket, Lime/Black, Size L

Features:

  • ANSI Class 3
  • Quilted Liner
  • Rollaway Hood
  • 2 Slash Pocket
  • 1 Cell Pocket

Product Specifications

  • COLORLime/Black
  • BRANDPetra Roc
  • DESCRIPTIONWaterproof Bomber Jacket
  • MANUFACTURERS PART NUMBERLQBBJ-C3-L
  • MATERIAL(S)300D Oxford Shell/Quilted Lining
  • PACKAGE QUANTITY1
  • SIZEL
  • TYPEBomber Jacket
  • PROMOTIONEveryday Low Price
  • APPROVALSANSI 107-2010 Class 3
  • CLOSURE TYPEZipper
  • CLASSANSI Class 3
  • # OF POCKETS3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc ANSI Class 3 Waterproof Bomber Jacket, Lime/Black, Size L

Petra Roc ANSI Class 3 Waterproof Bomber Jacket, Lime/Black, Size L

Item #: WBB1869959

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top