discount codeFree shipping over 300

Applied at checkout

Petra Roc Two Tone Parka Jacket W/Removable Roll Away Hood, ANSI Class 3, Lime/Black, Size S

Petra Roc Two Tone Parka Jacket W/Removable Roll Away Hood, ANSI Class 3, Lime/Black, Size S

Item #: WBB1869923

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$53.00 up to 23% OFF

Price: $40.95

Quantity

Popular item in this category

Customers Also Viewed

Petra Roc Two Tone Parka Jacket W/Removable Roll Away Hood, ANSI Class 3, Lime/Black, Size S

Features:

  • 300D Oxford With Waterproof PU Coating & Sealed Seams
  • Removable Roll Away Hood
  • Heavy Duty Zipper & Storm Flap
  • Mic-Tab/Badge Holder
  • Cell, Napoleon & Flap Pockets
  • Adjustable Cuff With Snaps

Product Specifications

  • COLORLime/Black
  • BRANDPetra Roc
  • DESCRIPTIONTwo Tone Parka Jacket W/Removable Roll Away Hood
  • MANUFACTURERS PART NUMBERLBPJLW-C3-S
  • MATERIAL(S)300D Oxford/PU Coating/Taffeta Lining
  • PACKAGE QUANTITY1
  • SIZES
  • TYPEParka Jacket
  • PROMOTIONEveryday Low Price
  • APPROVALSANSI 107-2010 Class 3
  • CLOSURE TYPEZipper and Snap
  • CLASSANSI Class 3
  • # OF POCKETS3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc Two Tone Parka Jacket W/Removable Roll Away Hood, ANSI Class 3, Lime/Black, Size S

Petra Roc Two Tone Parka Jacket W/Removable Roll Away Hood, ANSI Class 3, Lime/Black, Size S

Item #: WBB1869923

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top