Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Petra Roc Two Tone Waterproof 6-In-1 Parka Jacket, ANSI Class 3, Lime/Black, Size 2XL
See all 63 items in product family

Petra Roc Two Tone Waterproof 6-In-1 Parka Jacket, ANSI Class 3, Lime/Black, Size 2XL

Item #: WBB1869961

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $104.00 Save up to 22%
Price: $ 80.95
Product Information
Customer Review
Product Q&A
Accessories
Petra Roc Two Tone Waterproof 6-In-1 Parka Jacket, ANSI Class 3, Lime/Black, Size 2XL

Features:

  • Two Tone ANSI Class 3 Jackets
  • 300D Oxford Shell /PU Coating
  • Outer Jacket Has Taffeta Lining
  • Outer Jacket Has Taffeta Lining
  • Lime/Black Reversible Inner Jacket Has Warm Quilted Lining & Removable Sleeves
  • 8 Pockets
  • Heavy Duty Zipper With Storm Flap
  • Removable Rollaway Hood
  • Adjustable Cuff

Product Specifications

    • COLORLime/Black
    • BRANDPetra Roc
    • DESCRIPTIONTwo Tone Waterproof 6-In-1 Parka Jacket
    • MANUFACTURERS PART NUMBERLBPJ5IN1-C3-2X
    • MATERIAL(S)300D Oxford Shell/Quilted Lining
    • PACKAGE QUANTITY1
    • SIZE2XL
    • TYPEParka Jacket
    • PROMOTIONEveryday Low Price
    • APPROVALSANSI 107-2010 Class 3
    • CLOSURE TYPEZipper
    • CLASSANSI Class 3
    • # OF POCKETS8

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!