discount codeFree shipping over 300

Applied at checkout

Petra Roc Two Tone Waterproof 6-In-1 Parka Jacket, ANSI Class 3, Lime/Black, Size 4XL

Petra Roc Two Tone Waterproof 6-In-1 Parka Jacket, ANSI Class 3, Lime/Black, Size 4XL

Item #: WBB1869962

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$104.00 up to 22% OFF

Price: $80.95

Quantity

Popular item in this category

Customers Also Viewed

Petra Roc Two Tone Waterproof 6-In-1 Parka Jacket, ANSI Class 3, Lime/Black, Size 4XL

Features:

  • Two Tone ANSI Class 3 Jackets
  • 300D Oxford Shell /PU Coating
  • Outer Jacket Has Taffeta Lining
  • Outer Jacket Has Taffeta Lining
  • Lime/Black Reversible Inner Jacket Has Warm Quilted Lining & Removable Sleeves
  • 8 Pockets
  • Heavy Duty Zipper With Storm Flap
  • Removable Rollaway Hood
  • Adjustable Cuff

Product Specifications

  • COLORLime/Black
  • BRANDPetra Roc
  • DESCRIPTIONTwo Tone Waterproof 6-In-1 Parka Jacket
  • MANUFACTURERS PART NUMBERLBPJ5IN1-C3-4X
  • MATERIAL(S)300D Oxford Shell/Quilted Lining
  • PACKAGE QUANTITY1
  • SIZE4XL
  • TYPEParka Jacket
  • PROMOTIONEveryday Low Price
  • APPROVALSANSI 107-2010 Class 3
  • CLOSURE TYPEZipper
  • CLASSANSI Class 3
  • # OF POCKETS8
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc Two Tone Waterproof 6-In-1 Parka Jacket, ANSI Class 3, Lime/Black, Size 4XL

Petra Roc Two Tone Waterproof 6-In-1 Parka Jacket, ANSI Class 3, Lime/Black, Size 4XL

Item #: WBB1869962

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top