Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® D6323JG Open Road Hi-Vis 150D Rip-Stop Safety Jacket, Green, M

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Viking® D6323JG Open Road Hi-Vis 150D Rip-Stop Safety Jacket, Green, M

Item #: WBB1523594

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

List Price: $48.00 Save up to 15%
Price: $ 40.95
Product Information
Customer Review
Product Q&A
Accessories
Viking® D6323JG Open Road Hi-Vis 150D Rip-Stop Safety Jacket, Green, M

Generous sizing for working comfort and ventilation with adjustable wrist cuffs, hood snaps, and double sewn, taped and heat sealed seams. 150 Denier Rip-Stop polyester/PU material that is light weight and flexible even in cold conditions and is 100% waterproof, windproof, and machine washable with 2" Vi-Brance® reflective tape and dual chest straps for ID badge, cell, or radio. Fully compliant with ANSI/ISEA 107-2010 Class 3 Level 2 and CSA Z96-09 Class, Level 2 becomes Class 3 in combination with right arm and leg bands.

Product Specifications

    • COLORGreen
    • BRANDViking®
    • DESCRIPTIONOpen Road 150D Rip-Stop Safety Jacket
    • MANUFACTURERS PART NUMBERD6323JG-M
    • MATERIAL(S)150D Rip-Stop Polyester with PU Backing
    • PACKAGE QUANTITY1
    • SIZEM
    • STYLEJacket
    • TYPEHigh-Visibility
    • POCKETS2
    • CLASSANSI Class 3
    • APPROVALSANSI/ISEA 107-2010
    • PROMOTIONEveryday Low Price
    • FRONT CLOSUREZipper

Avg. Customer Rating: (1 customer reviews)

Write your own review

Sort by: 

1 Result

hi-vis raincoat

Your review: Good raincoat. Light weight and soft. This is not a standard rubber rain coat, it has a soft material.

Pros: very flexible compared to a standard rubber coat.

Cons: If put on bare skin you will feel cold. I would suggest long sleeves on a cold day.

Is this review helpful?

Sort by: 

1 Result

There are 1 questions and 1 answers for this product.

Sort by: 

1 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 

1 Result

Customers Who Viewed This Also Viewed