Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® D6329JG Journeyman Hi-Vis 300D Trilobal Safety Jacket W/ Hood, Green, XL

Rollover image to zoom in

Click image to enlarge

See all 90 items in product family

Viking® D6329JG Journeyman Hi-Vis 300D Trilobal Safety Jacket W/ Hood, Green, XL

Item #: WBB1523584

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $96.00 Save up to 16%
Price: $ 80.95
Product Information
Customer Review
Product Q&A
Accessories
Viking® D6329JG Journeyman Hi-Vis 300D Trilobal Safety Jacket with Hood, Green, XL

Generous sizing for working comfort and ventilation with adjustable with attached bib pants with elasticized waist, elasticized suspenders, adjustable boot cuffs and double sewn, taped and heat sealed seams is 100% waterproof, windproof, and machine washable. Premium 300D Trilobal rip-stop polyester material provides abrasion, puncture, rip, and snag resistance with heavy duty brass snaps and fully lined. 3in 1 zipper and snap system is compatible with Viking 402NB or 408BK. "D" ANSI reflective striping configuration 2" Vi-Brance® reflective tape and dual chest straps for ID badge, cell, or radio. Fully compliant with ANSI/ISEA 107-2010 Class E Level 2 and CSA Z96-09 Class, Level 2 becomes Class 3 in combination with right arm and leg bands.

Product Specifications

    • COLORGreen
    • BRANDViking®
    • DESCRIPTIONJourneyman 300D Trilobal Jacket with Hood
    • MANUFACTURERS PART NUMBERD6329JG-XL
    • MATERIAL(S)300D Trilobal Rip-Stop Polyester with PU Backing
    • PACKAGE QUANTITY1
    • SIZEXL
    • STYLEJacket
    • TYPEHigh-Visibility
    • POCKETS2
    • CLASSANSI Class 3
    • APPROVALSANSI/ISEA 107-2010
    • PROMOTIONEveryday Low Price
    • FRONT CLOSUREZipper

Avg. Customer Rating: (0 customer reviews)

Write your own review

There are 0 questions and 1 answers for this product.

Sort by: 
...  

0 Result

What are the specifications of this item?

Question Asked By: anonymous

+ View 1 Answer

Answer This Question

Sort by: 
...  

0 Result