Take 15% off your entire order!

Offer applied at checkout

+

Utility Pro™ Hi-Vis Lined Bib Overall, Class E, 2XL, Yellow

Utility Pro™ Hi-Vis Lined Bib Overall, Class E, 2XL, Yellow

Item #: WBB1645029

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$125.00 up to 40% OFF

Price: $74.95

Save $3.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Utility Pro™ Hi-Vis Lined Bib Overall, Class E, 2XL, Yellow

Features:
  • ANSI Class E
  • Durable Shell Infused With Dupont PTFE Fabric Protector
  • Quilted Poly Lining Keeps You Warm
  • Fully Adjustable Straps
  • Zipper/Snap Bottom For Easy On/Off.

Product Specifications

  • LENGTH INCHES--
  • COLORYellow
  • BRANDUtility Pro™
  • DESCRIPTIONHi-Vis Lined Bib Overall
  • MANUFACTURERS PART NUMBERUHV500-XXL-Y
  • MATERIAL(S)PTFE Fabric
  • PACKAGE QUANTITY1
  • SIZE2XL
  • TYPEHigh-Visibility Overall
  • CLOSURE TYPEZipper and Snap
  • CLASSANSI Class E
  • # OF POCKETS4
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Utility Pro™ Hi-Vis Lined Bib Overall, Class E, 5XL, Yellow

Item #: B1645082

Not Yet Rated

Usually ships in 45 to 48 days

$77.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis Lined Bib Overall, Class E, 2XL, Yellow

Utility Pro™ Hi-Vis Lined Bib Overall, Class E, 2XL, Yellow

Item #: WBB1645029

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis Lined Bib Overall, Class E, 2XL, Yellow
    Utility Pro™ Hi-Vis Lined Bib Overall, Class E, 2XL, Yellow
    Utility Pro™ Hi-Vis Lined Bib Overall, Class E, 2XL, Yellow
    Utility Pro™ Hi-Vis Lined Bib Overall, Class E, 2XL, Yellow
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant