Take 15% off your entire order!

Offer applied at checkout

+

Utility Pro™ Hi-Vis Nylon Pants W/Elastic Waist, ANSI Class E, 28"L, 4XL, Lime/Black

Utility Pro™ Hi-Vis Nylon Pants W/Elastic Waist, ANSI Class E, 28"L, 4XL, Lime/Black

Item #: WBB1644988

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$58.99 up to 17% OFF

Price: $48.95

Save $2.45 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Utility Pro™ Hi-Vis Nylon Pants W/Elastic Waist, ANSI Class E, 28L, 4XL, Lime/Black

Features:
  • ANSI Class E
  • PTFE Fabric Stain Protection
  • Black Bottom Hides Dirt
  • Elastic Waist
  • 3 Snap Bottom For Easy On-Off

Product Specifications

  • LENGTH INCHES28
  • COLORLime/Black
  • BRANDUtility Pro™
  • DESCRIPTIONHi-Vis Nylon Pants
  • MANUFACTURERS PART NUMBERUHV452PX-4X-28
  • MATERIAL(S)PTFE Fabric
  • PACKAGE QUANTITY1
  • SIZE4XL
  • TYPEHigh-Visibility Pants
  • CLASSANSI Class E
  • # OF POCKETS--
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Utility Pro™ Hi-Vis Nylon Pants W/Elastic Waist, ANSI Class E, 28"L, 5XL, Lime/Black

Item #: B1645040

Not Yet Rated

Usually ships in 45 to 48 days

$48.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis Nylon Pants W/Elastic Waist, ANSI Class E, 28"L, 4XL, Lime/Black

Utility Pro™ Hi-Vis Nylon Pants W/Elastic Waist, ANSI Class E, 28"L, 4XL, Lime/Black

Item #: WBB1644988

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis Nylon Pants W/Elastic Waist, ANSI Class E, 28"L, 4XL, Lime/Black
    Utility Pro™ Hi-Vis Nylon Pants W/Elastic Waist, ANSI Class E, 28"L, 4XL, Lime/Black
    Utility Pro™ Hi-Vis Nylon Pants W/Elastic Waist, ANSI Class E, 28"L, 4XL, Lime/Black
    Utility Pro™ Hi-Vis Nylon Pants W/Elastic Waist, ANSI Class E, 28"L, 4XL, Lime/Black
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant