Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® U6400PG Journeyman 300D Insulated Detachable Bib Pants, Green, 4XL

Rollover image to zoom in

Click image to enlarge

See all 33 items in product family

Viking® U6400PG Journeyman 300D Insulated Detachable Bib Pants, Green, 4XL

Item #: WBB1523532

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $90.00 Save up to 17%
Price: $ 74.95
Product Information
Customer Review
Product Q&A
Accessories
Viking® U6400PG Journeyman 300D Insulated Detachable Bib Pants, Green, 4XL

Generous sizing for working comfort and ventilation with detachable bib design, heavy duty adjustable quick release elastic suspenders, elasticized waist with self-adhesive fly access, 13" boot zipper with flap closure and adjustable self-adhesive cuffs. Thermomax 60gsm polyfill insulated pants are light weight and fully lined providing superior protection against cold weather up to -15 C/ 5 F. Premium 300D Trilobal rip-stop polyester/PVC material provides high-quality abrasion, puncture, rip, and snag resistance is waterproof, windproof, and machine washable. 2" 3M™ Scotchlite™ reflective material in 4" contrasting tape meets WCB, Worksafe, and DOT configurations. Fully compliant with ANSI/ISEA 107-2010 Class 3 Level 2 and CSA Z96-09 Class, Level 2 becomes Class 3 in combination with right arm and leg bands.

Product Specifications

    • COLORGreen
    • BRANDViking®
    • DESCRIPTIONJourneyman 300D Insulated Detachable Bib Pants
    • MANUFACTURERS PART NUMBERU6400PG-XXXXL
    • MATERIAL(S)300D Trilobal Rip-Stop Polyester/PVC Backing
    • PACKAGE QUANTITY1
    • SIZE4XL
    • STYLEBib Pants
    • TYPEHigh-Visibility
    • CLASSANSI Class E
    • APPROVALSANSI/ISEA 107-2010

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!