Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
ERB™ 64034, 9804S Aware Wear Hi-Vis Long Sleeve T-Shirt, Class 3, Hi-Vis Lime/Black, M

Rollover image to zoom in

Click image to enlarge

See all 38 items in product family

ERB™ 64034, 9804S Aware Wear Hi-Vis Long Sleeve T-Shirt, Class 3, Hi-Vis Lime/Black, M

Item #: WBB2227463

Sold By: globalindustrial.com

Usually ships in 3 to 6 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $20.90 Save up to 22%
Price: $ 16.25
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
ERB™ 64034, Hi-Vis Long Sleeve T-Shirt, Hi-Vis Lime/Black, M

Features:
  • ANSI/ISEA 107 Class 3 long sleeve T-shirt
  • 100% polyester jersey knit
  • Moisture wicking
  • Left chest pocket

Product Specifications

    • COLORHi-Vis Lime/Black
    • BRANDERB Safety
    • DESCRIPTIONAware Wear Hi-Vis Long Sleeve T-Shirt
    • MANUFACTURERS PART NUMBER64034
    • MATERIAL(S)Polyester
    • PACKAGE QUANTITYEach
    • SIZEM
    • STYLECrewneck
    • TYPET-Shirt
    • SERIES9804S
    • CLASSClass 3
    • APPROVALSANSI/ISEA 107

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!