discount codeFree shipping over 300

Applied at checkout

+

ERB™ 64035, 9804S Aware Wear Hi-Vis Long Sleeve T-Shirt, Class 3, Hi-Vis Lime/Black, L

ERB™ 64035, 9804S Aware Wear Hi-Vis Long Sleeve T-Shirt, Class 3, Hi-Vis Lime/Black, L

Item #: WBB2227460

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$20.90 up to 22% OFF

Price: $16.25

Save $0.49 with 3% off when you use your Global Industrial Credit Card.

Quantity

Popular item in this category

Customers Also Viewed

ERB™ 64035, Hi-Vis Long Sleeve T-Shirt, Hi-Vis Lime/Black, L

Features:
  • ANSI/ISEA 107 Class 3 long sleeve T-shirt
  • 100% polyester jersey knit
  • Moisture wicking
  • Left chest pocket

Product Specifications

  • COLORHi-Vis Lime/Black
  • BRANDERB Safety
  • DESCRIPTIONAware Wear Hi-Vis Long Sleeve T-Shirt
  • MANUFACTURERS PART NUMBER64035
  • MATERIAL(S)Polyester
  • PACKAGE QUANTITYEach
  • SIZEL
  • STYLECrew Neck
  • TYPET-Shirt
  • SERIES9804S
  • CLASSClass 3
  • APPROVALS OR CERTIFICATIONSANSI/ISEA 107
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ERB™ 64035, 9804S Aware Wear Hi-Vis Long Sleeve T-Shirt, Class 3, Hi-Vis Lime/Black, L

ERB™ 64035, 9804S Aware Wear Hi-Vis Long Sleeve T-Shirt, Class 3, Hi-Vis Lime/Black, L

Item #: WBB2227460

The item above has been added to your shopping list:

List name

Save Item to

Select List

    ERB™ 64035, 9804S Aware Wear Hi-Vis Long Sleeve T-Shirt, Class 3, Hi-Vis Lime/Black, L
    ERB™ 64035, 9804S Aware Wear Hi-Vis Long Sleeve T-Shirt, Class 3, Hi-Vis Lime/Black, L

    Be the first to know about our special deals and events!

    Top