discount codeFree shipping over 300

Applied at checkout

Ergodyne® GloWear® 8091 Non-Certified Long Sleeve T-Shirt, Orange, XL

Ergodyne® GloWear® 8091 Non-Certified Long Sleeve T-Shirt, Orange, XL

Item #: WBB1874429

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$13.55 up to 2% OFF

Price: $13.25

Quantity

Popular item in this category

Ergodyne® GloWear® 8091 Non-Certified Long Sleeve T-Shirt, Orange, L

Usually ships in 2 to 5 days

Not Yet Rated

$13.25

Customers Also Viewed

Ergodyne® GloWear® 8091 Non-Certified Long Sleeve T-Shirt, Orange, XL

Non-Certified Long Sleeve T-Shirt: Sleeves up or sleeves down, you'll still stand out from the crowd.

Applications:
  • Parking Lot Attendant
  • Shopping Cart Wrangler
  • Agriculture
  • Warehousing/Distribution
  • Baggage Handler
  • Delivery Vehicle Drivers

Product Specifications

  • COLOROrange
  • BRANDErgodyne®
  • DESCRIPTIONGloWear® 8091 Non-Certified Long Sleeve T-Shirt
  • MANUFACTURERS PART NUMBER21595
  • MATERIAL(S)Polyester
  • PACKAGE QUANTITY1
  • SIZEXL
  • TYPEHi-Vis T-Shirt
  • PROMOTIONEveryday Low Price
  • CLASSNon-ANSI
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Ergodyne® GloWear® 8091 Non-Certified Long Sleeve T-Shirt, Orange, XL

Ergodyne® GloWear® 8091 Non-Certified Long Sleeve T-Shirt, Orange, XL

Item #: WBB1874429

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top