Take 15% off your entire order!

Offer applied at checkout

ANSI Class 3 Fleece Lined Soft Shell, Yellow/Black, M, UHV773-Y-M

ANSI Class 3 Fleece Lined Soft Shell, Yellow/Black, M, UHV773-Y-M

Item #: WBB2250181

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$89.99 up to 29% OFF

Price: $63.95

Save $3.20 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

ANSI Class 3 Fleece Lined Soft Shell, Hi-Vis Yellow/Black, M, UHV773-Y-M

10oz outer soft shell combines with 8oz polar fleece lining for warmth and comfort. 2 hand pockets and one chest pocket. Scuba style neck and hood protects against the elements.

Product Specifications

  • COLORYellow/Black
  • BRANDUtility Pro™
  • DESCRIPTIONANSI Class 3 Fleece Lined Soft Shell Jacket
  • MANUFACTURERS PART NUMBERUHV773-Y-M
  • MATERIAL(S)Polyester
  • PACKAGE QUANTITY1
  • SIZEM
  • TYPEHigh-Visibility Jacket
  • GENDERUnisex
  • CLASSANSI Class 3
  • LININGFleece
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

ANSI Class 3 Fleece Lined Soft Shell, Yellow/Black, L, UHV773-Y-L

Item #: B2250180

Not Yet Rated

Usually ships in 45 to 48 days

$63.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
ANSI Class 3 Fleece Lined Soft Shell, Yellow/Black, M, UHV773-Y-M

ANSI Class 3 Fleece Lined Soft Shell, Yellow/Black, M, UHV773-Y-M

Item #: WBB2250181

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant