Take 15% off your entire order!

Offer applied at checkout

Aware Wear® ANSI Class 3 Hooded, Zipper Sweatshirt, 61526 - Lime, Size L

Aware Wear® ANSI Class 3 Hooded, Zipper Sweatshirt, 61526 - Lime, Size L

Item #: WBB554039

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$42.50 up to 11% OFF

Price: $37.95

Save $1.90 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Aware Wear® ANSI Class 3 Hooded, ZiPPEr Sweatshirt, 61526 - Lime

Comfortable ANSI Class 3 Sweatshirt is made of 7 oz. durable polyester with warm microfleece interior. Also features warm hood, zipper closure and 2 outer pockets. 3M Scotchlite reflective trim increases visibility of wearer. Size LG.

Product Specifications

  • COLORLime
  • BRANDERB Safety
  • MANUFACTURERS PART NUMBER61526
  • MATERIAL(S)Polyester
  • PACKAGE QUANTITY1
  • SIZEL
  • TYPEZipper Sweatshirt
  • CLASSANSI Class 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Aware Wear® ANSI Class 3 Hooded, Pull-Over Sweatshirt, 61541 - Lime, Size L

Item #: B554127

Not Yet Rated

Usually ships in 4 to 7 days

$34.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aware Wear® ANSI Class 3 Hooded, Zipper Sweatshirt, 61526 - Lime, Size L

Aware Wear® ANSI Class 3 Hooded, Zipper Sweatshirt, 61526 - Lime, Size L

Item #: WBB554039

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant