+

-
1 Week
- 1 Week
- 2 Weeks
- 1 Month
- 2 Months
- 3 Months
- 6 Months
?AUTO-REORDER
Auto-Reorder from Globalindustrial.com can make your life easier!
- Save time and stop worrying about ordering the item you use the most.
- Change order frequency, delivery schedule and quantity at anytime, all online.
- Receive automatic email reminders before each delivery that keep you up to date.
- Its completely FREE, and you can cancel online at any time.
$17.90 up to 44% OFF
Price: $11.95
Quantity Discount
- Buy 1-5 $11.95 ea.
- Buy 6+ $9.95 ea.
Customers Also Viewed
Trade in your safety vest for one of these high visibility ANSI class 2 safety shirts. The moisture wicking OccuNomix LUX-SSETPBK is made from lightweight birdseye mesh polyester fabric and has one left chest pocket. It also features a black bottom front to help hide dirt. Has front and back silver reflective tape. Lightweight 3.8 oz. fabric provides comfort. T-shirts has left chest pocket. Complies to ANSI 107 Class 2 Standards.
Product Specifications
- COLORYellow
- BRANDOccuNomix
- DESCRIPTIONClassic Black Bottom T-Shirt
- MANUFACTURERS PART NUMBERLUX-SSETPBK-Y4X
- MATERIAL(S)Polyester
- PACKAGE QUANTITY1
- SIZE4XL
- CLASSANSI Class 2
- # OF POCKETS1
There are no questions for this product.

Global Industrial Class 2 Hi-Vis Safety Vest, 2" Reflective Strips, Solid, Lime, Size 2XL/3XL
Item #: 695309
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$5.95

ERB 19951 Omega II Hard Hat, 6-Point Ratchet Suspension, White
Item #: 994254
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$10.95

Global Industrial™ Leather Palm Safety Gloves with 2-1/2" Safety Cuff, Large, 1 Pair - Pkg Qty 12
Item #: 708123L
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$30.00

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12
Item #: 708119
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$11.88

Global™ Bullet Earplugs, Tapered, Uncorded, NRR 32 dB, 200 Pairs/Box
Item #: 708375
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$18.95

Ergodyne® Chill-Its® 6660 Hard Hat Brim with Shade, Lime, One Size
Item #: B1874419
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$8.25

Ergodyne® Chill-Its® 6603 Evaporative Cooling Band, 29-1/2" x 4", Blue
Item #: B1874636
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$3.35

Ergodyne® Chill-Its® 6700 Evaporative Cooling Bandana - Tie, Solid Blue, One Size
Item #: B305689
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$2.25

Ergodyne® Chill-Its® Hi-Vis Low Profile Hydration Pack, Lime, 2 Liter
Item #: B305511
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$49.95

Ergodyne® Chill-Its® 6665 Evaporative Cooling Vest, Lime, 3XL
Item #: B305442XXXL
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
$33.95
Popular item in this category
OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, 2XL, LUX-SSETPBK-Y2X
Item #: B1900626
Not Yet Rated
Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.
Ships same day.
$11.95

OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, 4XL, LUX-SSETPBK-Y4X
$11.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories