Classic Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket, Hi-Vis Yellow, XL
See all 131 items in product family

Classic Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket, Hi-Vis Yellow, XL

Item #: WBB605420

Sold By: globalindustrial.com

Available on or around 10/27/2018 Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 9.25
Product Information
Customer Review
Product Q&A
Accessories
Classic Standard Wicking Birdseye T-Shirt W/ Pocket, Hi-Vis Yellow, XL

The Occunomix LUX-SSETP2 Classic Standard Wicking T-Shirt is a professionally designed and premium quality safety vest. This Occunomix safety wear is Class 2 compliant, which defines the highest level of visibility and is manufactured from ANSI 100% Class 2 wicking spun polyester which helps to draw the moisture away from the body when sweating. It is a very lightweight wear designed to offer comfort and easy movement at all times. With its 2" Silver Reflective tape, this safety shirt is made to offer high visibility properties for use in low lighted conditions. It comes with 1 outer left chest pocket on the left .Features:
  • Class 2
  • 2" Silver reflective tape: One 360 horizontal stripe, two vertical stripes
  • 100% ANSI Wicking Birdseye
  • 5.3 oz. fabric weight.
  • Lightweight fabric provides comfort
  • Pocket: 1 left chest
Documents
Documents

Documents are in PDF format

Product Specifications

    • COLORYellow
    • BRANDOccuNomix
    • DESCRIPTIONWicking Birdseye T-Shirt with Pocket
    • MANUFACTURERS PART NUMBERLUX-SSETP2B-YXL
    • MATERIAL(S)100% Wicking Polyester
    • SIZEXL
    • TYPEClass 2 Classic T-Shit
    • CLASSANSI Class 2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed