discount codeFree shipping over 300

Applied at checkout

VIZABLE® FR Hi-Vis Henley, Type R, Class 3, M, Fluorescent Yellow, C54HYBSLSC3MD

VIZABLE® FR Hi-Vis Henley, Type R, Class 3, M, Fluorescent Yellow, C54HYBSLSC3MD

Item #: WBB2307874

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$170.00 up to 29% OFF

Price: $120.00

Quantity

Popular item in this category

Customers Also Viewed

VIZABLE® FR Hi-Vis Henley, Type R, Class 3, M, Fluorescent Yellow, C54HYBSLSC3MD

Features:

  • Inherently flame resistant
  • Comfortable cotton blend fabric
  • Segmented 3M™ Scotchlite™ Flame Resistant Reflective
  • Generous sizing for optimal movement
  • Smooth covered neck & shoulder seam for exceptional comfort
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Meets ANSI/ISEA 107 Type R Class 3

Product Specifications

  • COLORFluorescent Yellow
  • BRANDNational Safety Apparel®
  • DESCRIPTIONLong Sleeve Henley
  • MANUFACTURERS PART NUMBERC54HYBSLSC3MD
  • MATERIAL(S)Modacrylic / Cotton Blend
  • PACKAGE QUANTITY1
  • SIZEM
  • STYLEFR Hi-Vis Knit Shirts
  • SERIESVIZABLE® FR
  • ARC RATING10 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, ANSI/ISEA 107
  • FABRIC WEIGHT 7.75 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VIZABLE® FR Hi-Vis Henley, Type R, Class 3, M, Fluorescent Yellow, C54HYBSLSC3MD

VIZABLE® FR Hi-Vis Henley, Type R, Class 3, M, Fluorescent Yellow, C54HYBSLSC3MD

Item #: WBB2307874

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top