discount codeFree shipping over 300

Applied at checkout

VIZABLE® FR Hi-Vis Hybrid Long Sleeve Tee - Type R, Class 3, 3XL, Yellow/Navy, C54HYLSHC33XL

VIZABLE® FR Hi-Vis Hybrid Long Sleeve Tee - Type R, Class 3, 3XL, Yellow/Navy, C54HYLSHC33XL

Item #: WBB2307853

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$182.60 up to 30% OFF

Price: $128.70

Quantity

Popular item in this category

Customers Also Viewed

VIZABLE® FR Hi-Vis Hybrid Long Sleeve Tee - Type R, Class 3, 3XL, Yellow/Navy, C54HYLSHC33XL

Features:

  • 360° degree visibility
  • 2 Flame Resistant Segmented 3M™ Scotchlite™ Reflective Trim
  • Segmented Flame Resistant trim allows for breathability and ease of movement
  • Hybrid color blocking delivers cleanstyle
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Meets ANSI/ISEA 107 Type R Class 3

Product Specifications

  • COLORFluorescent Yellow/Navy
  • BRANDNational Safety Apparel®
  • DESCRIPTIONHybrid T-Shirt Long Sleeve
  • MANUFACTURERS PART NUMBERC54HYLSHC33X
  • MATERIAL(S)FR Upper Body
  • PACKAGE QUANTITY1
  • SIZE3XL
  • STYLEFR Hi-Vis Knit Shirts
  • SERIESVIZABLE® FR
  • ARC RATING10 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, ANSI/ISEA 107
  • FABRIC WEIGHT 7.75 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VIZABLE® FR Hi-Vis Hybrid Long Sleeve Tee - Type R, Class 3, 3XL, Yellow/Navy, C54HYLSHC33XL

VIZABLE® FR Hi-Vis Hybrid Long Sleeve Tee - Type R, Class 3, 3XL, Yellow/Navy, C54HYLSHC33XL

Item #: WBB2307853

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top