Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VIZABLE® FR Short Sleeve Hi-Vis T-Shirt, Type R, Class 3, L-T, Fluorescent Yellow, C54HYC3LGT
See all 76 items in product family

VIZABLE® FR Short Sleeve Hi-Vis T-Shirt, Type R, Class 3, L-T, Fluorescent Yellow, C54HYC3LGT

Item #: WBB2307928

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $150.70 Save up to 29%
Price: $ 106.26
Product Information
Customer Review
Product Q&A
Accessories
VIZABLE® FR Short Sleeve Hi-Vis T-Shirt, Type R, Class 3, L-T, Fluorescent Yellow, C54HYC3LGT

Features:

  • Inherently flame resistant
  • Comfortable cotton blend fabric
  • Segmented 3M™ Scotchlite™ Flame Resistant Reflective
  • Generous sizing for optimal movement
  • Smooth covered neck & shoulder seam for exceptional comfort
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Meets ANSI/ISEA 107 Type R Class 3

Product Specifications

    • COLORFluorescent Yellow
    • BRANDNational Safety Apparel®
    • DESCRIPTIONShort Sleeve T-Shirt
    • MANUFACTURERS PART NUMBERC54HYC3LGT
    • MATERIAL(S)Modacrylic / Cotton Blend
    • PACKAGE QUANTITY1
    • SIZEL-T
    • STYLEFR Hi-Vis Knit Shirts
    • HAZARD RISK CATEGORY (HRC)2
    • SERIESVIZABLE® FR
    • FLAME-RETARDANT MATERIALYes
    • CLASSANSI Class 3
    • FABRIC WEIGHT 7.75 oz.
    • GENDERUnisex
    • ARC RATING10 cal/cm2
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, ANSI/ISEA 107

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed