Full Zip Hoodie Sweatshirt Hi-Vis Orange Small

Rollover image to zoom in

Click image to enlarge

See all 214 items in product family

Full Zip Hoodie Sweatshirt Hi-Vis Orange Small

Item #: WBB2242263

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $48.90 Save up to 37%
Price: $ 30.95
Product Information
Customer Review
Product Q&A
Accessories
Full Zip Hoodie Sweatshirt Hi-Vis Orange Small

Features:

  • 2" Silver reflective
  • ANSI Class 3 100% Wicking Polyester
  • Elastic ribbed cuff & waistband
  • Pockets: 2 lower front
Documents

Documents are in PDF format

Product Specifications

    • COLORHi-Vis Orange
    • BRANDOccuNomix
    • DESCRIPTIONHi-Visibility Sweatshirt
    • MANUFACTURERS PART NUMBERLUX-HZSWT-OS
    • MATERIAL(S)Wicking Polyester Fleece
    • PACKAGE QUANTITY1
    • SIZES
    • TYPEZippered Hoodie Sweatshirt
    • WEIGHT LBS2.499
    • POCKETS2
    • CLASSANSI Class 3
    • CUFF STYLEKnitted
    • CLOSURE TYPEZipper

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!