Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Ergodyne® GloWear® 8289 Class 2 Economy T-Shirt, Lime, 4XL

Rollover image to zoom in

Click image to enlarge

See all 198 items in product family

Ergodyne® GloWear® 8289 Class 2 Economy T-Shirt, Lime, 4XL

Item #: WBB305819

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $15.95 Save up to 15%
Price: $ 13.50
Product Information
Customer Review
Product Q&A
Accessories
GloWear® 8289 Class-2 Economy T-Shirt, Lime, 4-X-Large

Class 2 Economy T-Shirt: Value price apparel with wicking treatment for moisture management
  • ANSI-certified polyester knit (3.3 oz.)
  • Moisture wicking treatment
  • 2 Level 2 ANSI-certified tape
  • Pockets: One exterior
  • Lime, Orange


Product Specifications

    • COLORLime
    • BRANDErgodyne
    • DESCRIPTIONGloWear® 8289 Economy T-Shirt
    • MANUFACTURERS PART NUMBER21508
    • MATERIAL(S)Polyester Knit
    • PACKAGE QUANTITY1
    • SIZE4XL
    • TYPEClass 2 Economy T-Shirt
    • CLASSANSI Class 2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!