discount codeFree shipping over 300

Applied at checkout

+

Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 3XL, Lime

Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 3XL, Lime

Item #: WBB1644995

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$31.99 up to 26% OFF

Price: $23.75

Quantity

Popular item in this category

Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, XL, Lime

Usually ships in 5 to 8 days

Not Yet Rated

$20.50

Customers Also Viewed

Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 3XL, Lime

Features:
  • ANSI Class 3
  • 100% Polyester
  • Chest Pocket
  • Machine Wash
  • Extra Reflective Stripes

Product Specifications

  • COLORLime
  • BRANDUtility Pro™
  • DESCRIPTIONHi-Vis S/S Pocket T-Shirt
  • MANUFACTURERS PART NUMBERUHV302X-3X-Y
  • MATERIAL(S)PTFE Fabric, 100 Percent Polyester
  • PACKAGE QUANTITY1
  • SIZE3XL
  • TYPEHi-Vis T-Shirt
  • CLASSANSI Class 3
  • # OF POCKETS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 3XL, Lime

Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 3XL, Lime

Item #: WBB1644995

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 3XL, Lime
    Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 3XL, Lime
    Utility Pro™ Hi-Vis S/S Pocket T-Shirt, ANSI Class 3, 3XL, Lime

    Be the first to know about our special deals and events!

    Top