Take 15% off your entire order!

Offer applied at checkout

+

OccuNomix Hi-Vis Premium Wicking Hoodie, Class 3, Hi-Vis Yellow, 3XL, LUX-SWT3HZ-Y3X

OccuNomix Hi-Vis Premium Wicking Hoodie, Class 3, Hi-Vis Yellow, 3XL, LUX-SWT3HZ-Y3X

Item #: WBB605768

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $56.95

Save $2.85 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Hi-Vis Premium Wicking Hoodie, Hi-Vis Yellow, 3XL

Features:
  • Class 3
  • 2" 3M™ Scotchlite™ Reflective Material: One 360 horizontal stripe, two vertical stripes, and four 360 horizontal sleeve stripes
  • 100% ANSI Wicking Polyester
  • Elastic cuff & waistband
  • Pockets: 2 lower front
  • 9 oz. fabric weight
  • Zipper closure

Product Specifications

  • COLORHi-Vis Yellow
  • BRANDOccuNomix
  • DESCRIPTIONHi-Visibility Premium Wicking Hoodie
  • MANUFACTURERS PART NUMBERLUX-SWT3HZ-Y3X
  • MATERIAL(S)100% Wicking Polyester
  • SIZE3XL
  • TYPEWicking Polyester Zipper Sweatshirt
  • WEIGHT LBS1.80
  • CLASSANSI Class 3
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

OccuNomix Hi-Vis Premium Wicking Hoodie, Class 3, Hi-Vis Yellow, 4XL, LUX-SWT3HZ-Y4X

Item #: B605760

Not Yet Rated

Usually ships in 2 to 5 days

$56.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Hi-Vis Premium Wicking Hoodie, Class 3, Hi-Vis Yellow, 3XL, LUX-SWT3HZ-Y3X

OccuNomix Hi-Vis Premium Wicking Hoodie, Class 3, Hi-Vis Yellow, 3XL, LUX-SWT3HZ-Y3X

Item #: WBB605768

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OccuNomix Hi-Vis Premium Wicking Hoodie, Class 3, Hi-Vis Yellow, 3XL, LUX-SWT3HZ-Y3X
    OccuNomix Hi-Vis Premium Wicking Hoodie, Class 3, Hi-Vis Yellow, 3XL, LUX-SWT3HZ-Y3X
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant