Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Petra Roc Long Sleeve T-Shirt, ANSI Class 3, Polyester Birdseye Mesh, Lime, 3XL
See all 82 items in product family

Petra Roc Long Sleeve T-Shirt, ANSI Class 3, Polyester Birdseye Mesh, Lime, 3XL

Item #: WBB1602502

Sold By: globalindustrial.com

Usually ships in 2 to 5 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.90 Save up to 19%
Price: $ 14.50
Product Information
Customer Review
Product Q&A
Accessories
Petra Roc Long Sleeve T-Shirt, ANSI Class 3, Polyester Birdseye Mesh, Lime, 3XL

Features:
  • 100% Polyester breathable wick away mesh in lime color
  • 2" Silver reflective tape across the shoulders and 360° around the torso & sleeves
  • One chest pocket

Product Specifications

    • COLORLime
    • BRANDPetra Roc
    • DESCRIPTIONLong Sleeve T-Shirt
    • MANUFACTURERS PART NUMBERLTSL3-3X
    • MATERIAL(S)100 Percent Polyester Birds-Eye Mesh
    • PACKAGE QUANTITY1
    • SIZE3XL
    • TYPET-Shirt
    • CLOSURE TYPECrew Neck
    • POCKETS1
    • CLASSANSI Class 3
    • APPROVALSANSI 107-2010 CLASS 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed