Take 15% off your entire order!

Offer applied at checkout

+

Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, 4XL

Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, 4XL

Item #: WBB2254484

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.90 up to 12% OFF

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, XL, LUX-SSETP2B-YXL

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, XL, LUX-SSETP2B-YXL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, 2XL, LUX-SSETP2B-Y2X

OccuNomix Standard Wicking Birdseye Class 2 T-Shirt W/ Pocket Hi-Vis Yellow, 2XL, LUX-SSETP2B-Y2X

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, XL, LUX-SSETPBK-YXL

OccuNomix Class 2 Classic Black Bottom T-Shirt with Pocket Yellow, XL, LUX-SSETPBK-YXL

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, 4XL

Petra Roc ANSI Class 2 Polo Shirt Short Sleeve Polo Shirt is a made of 100% Polyester Birdseye mesh with a single chest pocket.

Features
  • Meets ANSI/ISEA 107 Class II Standard
  • 100% Polyester Lime Breathable Wick Away Mesh with Greu Collar
  • (1) H-360° & (2) Vertical 2" Silver Reflective Tape
  • 1 pocket on the left chest

Product Specifications

  • COLORLime
  • BRANDPetra Roc
  • DESCRIPTIONMoisture Wicking Polo Shirt With Reflective Tape
  • MANUFACTURERS PART NUMBERLPSS2-4X
  • MATERIAL(S)100% Polyester Birdseye Mesh
  • PACKAGE QUANTITY1
  • SIZE4XL
  • STYLEShort Sleeve
  • TUBE DIAMETER INCHESHi-Vis Safety Shirts
  • CLASSANSI Class 2
  • APPROVALS OR CERTIFICATIONSANSI 107-2010 CLASS 2
  • # OF POCKETS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Accessories
Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Smoke Lens Color, 1 Each - Pkg Qty 12

Item #: 708120

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Global Industrial Safety Glasses, Scratch-Resistant, Clear Lens Color, 1 Each - Pkg Qty 12

Item #: 708119

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$11.88

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

ERB™ 19761 Americana Hard Hat, 4-Point Pinlock Suspension, White

Item #: 994251

Free Shipping on orders $75+ Eligible items will ship for free with a purchase of $75 or more. Some restrictions apply. Click here to learn more.

$7.25

Popular item in this category

Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, Medium

Item #: B2254490

Not Yet Rated

Usually ships in 2 to 5 days

$15.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, 4XL

Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, 4XL

Item #: WBB2254484

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, 4XL
    Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, 4XL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant