Take 15% off your entire order!

Offer applied at checkout

+

Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, Medium

Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, Medium

Item #: WBB2254490

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$17.90 up to 12% OFF

Price: $15.75

Save $0.79 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, Medium

Petra Roc ANSI Class 2 Polo Shirt Short Sleeve Polo Shirt is a made of 100% Polyester Birdseye mesh with a single chest pocket.

Features
  • Meets ANSI/ISEA 107 Class II Standard
  • 100% Polyester Lime Breathable Wick Away Mesh with Greu Collar
  • (1) H-360° & (2) Vertical 2" Silver Reflective Tape
  • 1 pocket on the left chest

Product Specifications

  • COLORLime
  • BRANDPetra Roc
  • DESCRIPTIONMoisture Wicking Polo Shirt With Reflective Tape
  • MANUFACTURERS PART NUMBERLPSS2-M
  • MATERIAL(S)100% Polyester Birdseye Mesh
  • PACKAGE QUANTITY1
  • SIZEM
  • STYLEShort Sleeve
  • TUBE DIAMETER INCHESHi-Vis Safety Shirts
  • CLASSANSI Class 2
  • APPROVALS OR CERTIFICATIONSANSI 107-2010 CLASS 2
  • # OF POCKETS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, Large

Item #: B2254489

Not Yet Rated

Usually ships in 2 to 5 days

$15.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, Medium

Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, Medium

Item #: WBB2254490

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, Medium
    Petra Roc LPSS2 Class 2 Moisture Wicking Polo Shirt Short, Lime, Medium
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant