Take 15% off your entire order!

Offer applied at checkout

DRIFIRE® Performance Hi-Vis Long Sleeve FR T-Shirt, Type R, Class 3, M, Yellow

DRIFIRE® Performance Hi-Vis Long Sleeve FR T-Shirt, Type R, Class 3, M, Yellow

Item #: WBB2307530

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$167.00 up to 25% OFF

Price: $124.95

Save $6.25 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

DRIFIRE® Performance Hi-Vis Long Sleeve FR T-Shirt, Type R, Class 3, M, Yellow

Features:

  • Inherently flame resistant
  • Lightweight breathable fabric for maximum comfort
  • Ribbed collar to maintain shape
  • Odor control technology
  • Uses drirelease® moisture management technology
Standards:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Meets ANSI/ISEA 107 Type R Class 3

Product Specifications

  • COLORFluorescent Yellow
  • BRANDNational Safety Apparel®
  • DESCRIPTIONHeavyweight Long Sleeve T-Shirt
  • MANUFACTURERS PART NUMBERDF2-AX3-265ALS-HY-MD
  • MATERIAL(S)Performance FR Fabric
  • PACKAGE QUANTITY1
  • SIZEM
  • STYLEFR Hi-Vis Knit Shirts
  • SERIESDRIFIRE®
  • ARC RATING8.7 cal/cm2
  • HAZARD RISK CATEGORY (HRC)2
  • GENDERUnisex
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462, ANSI/ISEA 107
  • FABRIC WEIGHT 8.75 oz.
  • FLAME-RETARDANT MATERIALYes
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

DRIFIRE® StrongKnit Hi-Vis Long Sleeve FR T-Shirt, Type R, Class 3, M, Yellow

Item #: B2307749

Not Yet Rated

Usually ships in 5 to 8 days

$138.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
DRIFIRE® Performance Hi-Vis Long Sleeve FR T-Shirt, Type R, Class 3, M, Yellow

DRIFIRE® Performance Hi-Vis Long Sleeve FR T-Shirt, Type R, Class 3, M, Yellow

Item #: WBB2307530

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant