Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Petra Roc ANSI Class 3 Short Sleeve T-Shirt, Polyester Birdseye Mesh, Lime, Size 3XL
See all 76 items in product family

Petra Roc ANSI Class 3 Short Sleeve T-Shirt, Polyester Birdseye Mesh, Lime, Size 3XL

Item #: WBB1869926

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.90 Save up to 22%
Price: $ 13.25
Product Information
Customer Review
Product Q&A
Accessories
Petra Roc ANSI Class 3 Short Sleeve T-Shirt, Polyester Birdseye Mesh, Lime, Size 3XL

Features:

  • Meets ANSI/ISEA 107 Class 3 Standard
  • 100% Polyester Lime/Orange Breathable Wick Away Mesh
  • (2) Vertical 2" Silver Reflective Tape Across The Shoulders & (1) H-360O Around Torso & Sleeves
  • (1) Pocket On The Left Chest

Product Specifications

    • COLORLime
    • BRANDPetra Roc
    • DESCRIPTIONWicking Polyester T-Shirt
    • MANUFACTURERS PART NUMBERLTS3-3X
    • MATERIAL(S)100% Polyester Birdseye Mesh
    • PACKAGE QUANTITY1
    • SIZE3XL
    • TYPEHi-Vis T-Shirt
    • CLASSANSI Class 3
    • APPROVALS OR CERTIFICATIONSANSI 107-2010 Class 3
    • # OF POCKETS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!