discount codeFree shipping over 300

Applied at checkout

Petra Roc ANSI Class 3 Short Sleeve T-Shirt, Polyester Birdseye Mesh, Lime, Size 4X

Petra Roc ANSI Class 3 Short Sleeve T-Shirt, Polyester Birdseye Mesh, Lime, Size 4X

Item #: WBB1869927

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$16.90 up to 22% OFF

Price: $13.25

Quantity

Popular item in this category

Customers Also Viewed

Petra Roc ANSI Class 3 Short Sleeve T-Shirt, Polyester Birdseye Mesh, Lime, Size 4XL

Features:

  • Meets ANSI/ISEA 107 Class 3 Standard
  • 100% Polyester Lime/Orange Breathable Wick Away Mesh
  • (2) Vertical 2" Silver Reflective Tape Across The Shoulders & (1) H-360O Around Torso & Sleeves
  • (1) Pocket On The Left Chest

Product Specifications

  • COLORLime
  • BRANDPetra Roc
  • DESCRIPTIONWicking Polyester T-Shirt
  • MANUFACTURERS PART NUMBERLTS3-4X
  • MATERIAL(S)100% Polyester Birdseye Mesh
  • PACKAGE QUANTITY1
  • SIZE4XL
  • TYPEHi-Vis T-Shirt
  • CLASSANSI Class 3
  • APPROVALS OR CERTIFICATIONSANSI 107-2010 Class 3
  • # OF POCKETS1
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Petra Roc ANSI Class 3 Short Sleeve T-Shirt, Polyester Birdseye Mesh, Lime, Size 4X

Petra Roc ANSI Class 3 Short Sleeve T-Shirt, Polyester Birdseye Mesh, Lime, Size 4X

Item #: WBB1869927

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top