Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Standard Wicking T-Shirt With Pocket Class 2 Hi-Vis Orange 5XL

Rollover image to zoom in

Click image to enlarge

See all 155 items in product family

Standard Wicking T-Shirt With Pocket Class 2 Hi-Vis Orange 5XL

Item #: WBB2242164

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $16.90 Save up to 45%
Price: $ 9.30
Product Information
Customer Review
Product Q&A
Accessories
Standard Wicking T-Shirt With Pocket Class 2 Hi-Vis Orange 5XL

Features:

  • Class 2
  • 2" Silver reflective tape
  • 100% ANSI Wicking Birdseye
  • 3.8 oz. fabric weight
  • Lightweight fabric provides comfort
  • Pocket: 1 left chest
Documents

Documents are in PDF format

Product Specifications

    • COLORHi-Vis Orange
    • BRANDOccuNomix
    • DESCRIPTIONStandard Wicking T-Shirt
    • MANUFACTURERS PART NUMBERLUX-SSETP2B-O5X
    • MATERIAL(S)100% ANSI Wicking Birdseye Polyester
    • PACKAGE QUANTITY1
    • SIZE5XL
    • WEIGHT LBS0.50715
    • POCKETS1
    • CLASSANSI Class 2

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!