Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Viking® 4915R Hi-Vis All-Trades 1000D Safety Vest, Red, 2XL

Rollover image to zoom in

Click image to enlarge

See all 258 items in product family

Viking® 4915R Hi-Vis All-Trades 1000D Safety Vest, Red, 2XL

Item #: WBB1579688

Sold By: globalindustrial.com

Usually ships in 7 to 10 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $110.00 Save up to 15%
Price: $ 93.95
Product Information
Customer Review
Product Q&A
Accessories
Viking® 4915R Hi-Vis All-Trades 1000D Safety Vest, Red, 2XL

Made from heavy duty 1000D fabric to withstand damage caused by rips, punctures and snags in industrial use. Heavy duty front tooth zipper closure with an 11" zipper pack across the entire back area. "X" CSA reflective striping configuration with a Self-adhesive sealed back pouch, 4 large Self-adhesive sealed storage pockets, 4 inside pockets, cell/radio phone pocket, and dual chest straps for ID badge, cell, or radio. Fully compliant with CSA Z96-06 Class 2, Level2 becomes CSA Class 3 in combination with right model arm and leg bands.

Product Specifications

    • COLORRed
    • BRANDViking®
    • DESCRIPTIONAll-Trades 1000D Safety Vest
    • MANUFACTURERS PART NUMBER4915R-XXL
    • MATERIAL(S)Heavy Duty 1000D Fabric
    • PACKAGE QUANTITY1
    • SIZE2XL
    • TYPESurveyor's Vest
    • POCKETS9
    • PROMOTIONEveryday Low Price
    • APPROVALSCSA Z96-06 Class 2, Level 2
    • CLOSURE TYPEZipper
    • CLASSNon-ANSI

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed