Vests
Most Relevant
Safety Vests are protective clothing for individuals to wear on the job. Whether hi-vis vests for visibility in low-light conditions, insulated vests for cold weather protection, flame-resistant vests for protection from flammables, cooling vests for high temperatures, or ballistic vests for ballistic resistance, Safety Vests are integral PPE to safeguard personnel from injury. Some vests are ANSI-compliant in varying class types to meet industry safety regulations.
Filters
Type
Class
Color
Size
Primary Use
Availability

Arc Flash Vests
| Compare | Image | Brand | Class | Closure Type | Color | Material | Size | Price | Model # | |
|---|---|---|---|---|---|---|---|---|---|---|
![]() | Oberon | ANSI Class 2 | Zipper | Hi-Vis Orange | FR Treated Cotton | L | $429.95 | WBB3791611 | ||
![]() | Oberon | ANSI Class 2 | Zipper | Hi-Vis Orange | FR Treated Cotton | 2XL | $469.95 | WBB3791594 | ||
![]() | Oberon | ANSI Class 2 | Zipper | Hi-Vis Orange | FR Treated Cotton | 3XL | $469.95 | WBB3791595 | ||
![]() | Oberon | ANSI Class 2 | Zipper | Hi-Vis Orange | FR Treated Cotton | M | $429.95 | WBB3791612 | ||
![]() | Oberon | ANSI Class 2 | Zipper | Hi-Vis Orange | FR Treated Cotton | 4XL | $535.00 | WBB3791609 | ||
![]() | Oberon | ANSI Class 2 | Zipper | Hi-Vis Orange | FR Treated Cotton | XL | $429.95 | WBB3791613 | ||
![]() | Oberon | ANSI Class 2 | Zipper | Hi-Vis Orange | FR Treated Cotton | 5XL | $535.00 | WBB3791610 |
Hi-Visibility Non-ANSI Vests

Non-ANSI safety vests are designed to protect workers in industrial settings that don't require ANSI-style vests. Made with lightweight, breathable materials like polyester mesh, hi-visibility safety vests come in bright, reflective colors to ensure workers can be seen in hazardous or dim conditions.
Showing 1-10 of 22 results
Hi-Visibility Surveyors Vests

Hi-visibility surveyor vests are designed specifically for land surveyors, professional field engineers, construction superintendents, and similar industrial workers. Made of brightly colored fabric with reflective strips, surveyor vests ensure those wearing them can be seen in dark, hazardous conditions. Vests feature pockets for convenience and various closure types.
Showing 1-10 of 15 results
Hi-Visibility Breakaway Vests

Hi-visibility breakaway vests are designed for ultimate safety in construction, utility, and similar industrial work settings. Breakaway safety vests feature designs that allow for quick removal when materials snag or in other emergencies. They come in bright colors for maximum visibility, have various closure options, and meet a range of class requirements.
Showing 1-10 of 16 results
Hi-Visibility Class 2 Vests

Hi-visibility Class 2 safety vests offer enhanced safety for workers in low-light conditions. Designed with lightweight yet durable materials, hi-vis vests come in various bright colors and feature reflective strips to ensure visibility in hazardous work environments. Class 2 vests are available in various sizes and are ideal for road work, construction zones, and similar applications.
Showing 1-10 of 70 results
Flame-Resistant Hi-Visibility Class 2 Vests

Flame resistant or FR hi-visibility class 2 vests provide superior protection and visibility in hazardous working environments. They are created with premium ANSI class 2 certified materials that can withstand heavy-duty use. Multiple reflective colors and sizes are available to provide maximum comfort and safety.
Showing 1-10 of 18 results
Hi-Visibility Class 3 Vests

Hi-visibility Class 3 safety vests meet safety guidelines for workers that require Type R, Class 3 apparel for low-light hazardous conditions, including road construction and baggage handling. Reflective vests are available in bright colors and made of lightweight breathable material. Available in dual sizes, they feature a loose-fit design that can be worn over shirts, sweatshirts, and jackets.
Showing 1-10 of 11 results
Flame-Resistant Hi-Visibility Class 3 Vests

Hi-visibility class 3 vests provide superior performance while meeting ANSI class 3 standards. These vests are designed with breathable materials to keep the wearer comfortable for all day wear. The bright colors provides enhanced visibility and are perfect for working in hazardous, low-light areas.

Hi-Visibility Class 1 Vests
Cooling Vests

Cooling vests protect workers while controlling body temperatures. Ideal for heavy-duty industrial environments, durable and lightweight cooling vests for workers are available in bright colors for easy visibility. Multiple sizes and cooling types are available, including evaporative cooling vests, to meet a wide range of needs.
Showing 1-10 of 15 results
Heated Vests

Heated vests keep workers warm in chilly conditions. Available in various sizes, heated work vests are ideal for outdoor work like construction, roadwork, maintenance, and more. Available with various heating options, including battery-operated, heated vests provide adjustable warmth to ensure comfort in harsh climates and environmental elements.
Cold Weather Vests

Cold Weather Vests provide extra warmth and safety in cold environments. They are constructed from insulated and breathable fabric to maintain core body heat, leaving arms free for movement. Features like high visibility colors and reflective stripes help ensure worker safety. The cold weather safety vests are available in multiple sizes.
Ballistic Vests

Ballistic vests offer superior protection without sacrificing comfort. Tactical ballistic vests are lightweight yet durable and feature a bullet-resistant design that offers padding in vital areas. Ideal for emergency responders, law enforcement, and more, ballistic vests are available in multiple sizes to fit a range of individuals.



















