discount codeFree shipping over 300

Applied at checkout

Aware Wear® Non-ANSI Vest, 61322 - Lime, Size XL

Aware Wear® Non-ANSI Vest, 61322 - Lime, Size XL

Item #: WBB554107

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

$12.50 up to 23% OFF

Price: $9.60

Quantity

Popular item in this category

Aware Wear® Non-ANSI Vest, 61326 - Lime, Size 5XL

Usually ships in 4 to 7 days

Not Yet Rated

$10.50

Customers Also Viewed

Aware Wear® Non-ANSI Vest, 61322 - Lime

S410 surveyor style vest is solid Polyester tricot with a mesh upper back for breathability. Features a zipper closure and ten pockets - 2 interior waist, 2 exterior waist w/hook & look closure, 4 divisional right chest, 2 divisional left chest to hold many differet tools. Size XL.

Product Specifications

  • COLORLime
  • BRANDERB Safety
  • DESCRIPTIONNon-ANSI Safety Vest
  • MANUFACTURERS PART NUMBER61322
  • MATERIAL(S)Polyester Tricot/Mesh
  • PACKAGE QUANTITY1
  • SIZEXL
  • STYLESurveyor
  • TYPESafety Vest
  • CLASSNon-ANSI
  • CLOSURE TYPEZipper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
Aware Wear® Non-ANSI Vest, 61322 - Lime, Size XL

Aware Wear® Non-ANSI Vest, 61322 - Lime, Size XL

Item #: WBB554107

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top