Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Boardwalk® BWK00036 Class 2 Safety Vest, Lime Green/Silver, Standard

Rollover image to zoom in

Click image to enlarge

See all 125 items in product family

Boardwalk® BWK00036 Class 2 Safety Vest, Lime Green/Silver, Standard

Item #: WBB2263172

Sold By: globalindustrial.com

Ships same day. Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.17 Save up to 30%
Price: $ 12.00
Product Information
Customer Review
Product Q&A
Accessories
Boardwalk® BWK00036 Class 2 Safety Vest, Lime Green/Silver, Standard

Reflective Safety Hi-Viz vests are designed to enhance the visibility and safety of workers on the job. Vests are lightweight and economical; designed for a comfortable fit. Each ANSI compliant vest is a hi-viz polyester knit with reflective tape on the back and front ensures enhanced visibility. It also includes an inside right pocket that is convenient for holding small items on the job. Handy hook-and-loop closure. Made of FDA Accepted Materials; ANSI/ISEA 107-2004; Class 2 Level 2 High Visibility Safety Apparel Standard compliance.

Product Specifications

    • COLORLime Green/Silver
    • BRANDBoardwalk®
    • DESCRIPTIONClass 2 Safety Vest
    • MANUFACTURERS PART NUMBERBWK00036
    • MATERIAL(S)Polyester
    • PACKAGE QUANTITY1
    • SIZEOne Size
    • TYPEVest
    • CLOSURE TYPEHook & Loop
    • CLASS2
    • # OF POCKETS1

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed