Take 15% off your entire order!

Offer applied at checkout

+

OccuNomix Class 3 Classic Mesh Half Sleeve Vest, Class 3, Hi-Vis Yellow, 3XL, LUX-HSCLC3Z-Y3X

OccuNomix Class 3 Classic Mesh Half Sleeve Vest, Class 3, Hi-Vis Yellow, 3XL, LUX-HSCLC3Z-Y3X

Item #: WBB605396

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • 4XL
  • L
  • 2XL
  • XL
  • 3XL
  • M
  • 5XL

3XL

Price: $22.25

Save $1.11 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Class 3 Classic Mesh Half Sleeve Vest, Hi-Vis Yellow, 3XL

Features:
  • Class 3
  • 2" Silver reflective tape: One 360 horizontal stripe, two vertical
  • 100% ANSI Polyester Mesh
  • Pockets: 1 lower outside, 1 inside chest w/ hook & loop
  • Zipper closure

Product Specifications

  • COLORHi-Vis Yellow
  • BRANDOccuNomix
  • DESCRIPTIONClassic Mesh Half Sleeve Vest
  • MANUFACTURERS PART NUMBERLUX-HSCLC3Z-Y3X
  • MATERIAL(S)Polyester Mesh
  • SIZE3XL
  • PROMOTIONEveryday Low Price
  • CLASSANSI Class 3
  • CLOSURE TYPEZipper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Class 3 Classic Mesh Half Sleeve Vest, Class 3, Hi-Vis Yellow, 3XL, LUX-HSCLC3Z-Y3X

OccuNomix Class 3 Classic Mesh Half Sleeve Vest, Class 3, Hi-Vis Yellow, 3XL, LUX-HSCLC3Z-Y3X

Item #: WBB605396

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OccuNomix Class 3 Classic Mesh Half Sleeve Vest, Class 3, Hi-Vis Yellow, 3XL, LUX-HSCLC3Z-Y3X
    OccuNomix Class 3 Classic Mesh Half Sleeve Vest, Class 3, Hi-Vis Yellow, 3XL, LUX-HSCLC3Z-Y3X
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant