+

Customers Also Viewed
Product Information
Photo/Video Gallery
Customer Review
Product Q&A
Accessories
OccuNomix Class 3 Flame Resistant Single Stripe Solid Vest, Yellow, 5XL
Make sure you stay protected with this OccuNomix flame resistant safety vest. Unlike some safety vest manufacturers that use chemical treatments to make their vests flame resistant, OccuNomix no longer offers these treated polyester vests and only uses ANSI compliant FR materials in all their high visibility FR products. Classic Flame resistant solid vest with single 3M Scotch lite Reflective Material. Vest is constructed of FR Cotton Blend fabric and sewn with Nomex® thread and flame resistant binding. The vest features a hook & loop closure and 1 lower outside pocket. Vest meets ANSI 107 Class 3 Standard and ASTM F1506. In addition the vest has an arc rated; ATPV = 7.1 cal/cm 2, NFPA 70E/HRC=1. Flame resistant up to 25 washes.
Make sure you stay protected with this OccuNomix flame resistant safety vest. Unlike some safety vest manufacturers that use chemical treatments to make their vests flame resistant, OccuNomix no longer offers these treated polyester vests and only uses ANSI compliant FR materials in all their high visibility FR products. Classic Flame resistant solid vest with single 3M Scotch lite Reflective Material. Vest is constructed of FR Cotton Blend fabric and sewn with Nomex® thread and flame resistant binding. The vest features a hook & loop closure and 1 lower outside pocket. Vest meets ANSI 107 Class 3 Standard and ASTM F1506. In addition the vest has an arc rated; ATPV = 7.1 cal/cm 2, NFPA 70E/HRC=1. Flame resistant up to 25 washes.
Product Specifications
- COLORYellow
- BRANDOccuNomix
- DESCRIPTIONClass 3 Flame Resistant Single Stripe Solid Vest
- MANUFACTURERS PART NUMBERLUX-HSG3FR-Y5X
- MATERIAL(S)FR Cotton Blend
- PACKAGE QUANTITY1
- SIZE5XL
- PROMOTIONEveryday Low Price
- CLASSANSI Class 3
- CLOSURE TYPEHook & Loop
- # OF POCKETS1
Photo/Video Gallery
Customer Review
Product Q & A
There are no questions for this product.
Accessories

OccuNomix Premium Flame Resistant Mesh Vest, Class 2, Hi-Vis Yellow, L, LUX-SSFGCFR-YL
Item #: B604528
Not Yet Rated
$82.95
Popular item in this category
OccuNomix Class 3 Flame Resistant Single Stripe Solid Vest Yellow, XL, LUX-HSG3FR-YXL
Item #: B1900558
Not Yet Rated
Usually ships in 2 to 5 days
$74.95

OccuNomix Class 3 Flame Resistant Single Stripe Solid Vest Yellow, 5XL, LUX-HSG3FR-Y5X
$103.95
- Product Information
- Photo/Video Gallery
- Customer Review
- Product Q&A
- Accessories