Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
Mesh Two-Tone Vest With Zipper Class 3 Hi-Vis Yellow 2XL

Rollover image to zoom in

Click image to enlarge

See all 128 items in product family

Mesh Two-Tone Vest With Zipper Class 3 Hi-Vis Yellow 2XL

Item #: WBB2242201

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

List Price: $17.90 Save up to 34%
Price: $ 11.75
Product Information
Customer Review
Product Q&A
Accessories
Mesh Two-Tone Vest With Zipper Class 3 Hi-Vis Yellow 2XL

Features:

  • 2" Silver reflective tape set on 4" contrast band
  • ANSI 107 100% Polyester Mesh
  • Mic Tab
  • Pockets: 1 smartphone flap chest pocket with gusset, 1 large inside pocket and 1 inside pencil pocket
Documents

Documents are in PDF format

Product Specifications

    • COLORHi-Vis Yellow
    • BRANDOccuNomix
    • DESCRIPTIONMesh Half Sleeve Vest
    • MANUFACTURERS PART NUMBERECO-IMZ32T-Y2X
    • MATERIAL(S)Polyester
    • PACKAGE QUANTITY1
    • SIZE2XL
    • TYPETwo Tone Safety Vest
    • WEIGHT LBS0.55566
    • POCKETS3
    • PROMOTIONEveryday Low Price
    • CLOSURE TYPEHook & Loop
    • CLASSANSI Class 3

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed