Take 15% off your entire order!

Offer applied at checkout

+

OccuNomix Class 3 Mesh Half Sleeve Vest Hi-Vis Yellow, L, LUX-HSCOOL3-YL

Shown in Hi-Viz Orange

OccuNomix Class 3 Mesh Half Sleeve Vest Hi-Vis Yellow, L, LUX-HSCOOL3-YL

Item #: WBB605204

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

  • SELECT
  • S
  • 5XL
  • L
  • 3XL
  • 2XL
  • 4XL
  • M
  • XL

L

Price: $24.25

Save $1.21 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Class 3 Mesh Half Sleeve Vest, Hi-Vis Yellow, L

Features:
  • Class 3
  • 2" 3M™ Scotchlite™ Reflective Material: Two 360 horizontal stripe, two vertical stripes and two 360 sleeve stripes
  • 100% ANSI Polyester Mesh
  • Pockets: 1 outside lower
  • Hook & loop closure

Product Specifications

  • COLORHi-Vis Yellow
  • BRANDOccuNomix
  • DESCRIPTIONClass 3 Mesh Half Sleeve Vest
  • MANUFACTURERS PART NUMBERLUX-HSCOOL3-YL
  • MATERIAL(S)Polyester Mesh
  • SIZEL
  • PROMOTIONEveryday Low Price
  • CLASSANSI Class 3
  • CLOSURE TYPEHook & Loop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

OccuNomix Class 3 Classic Mesh Half Sleeve Vest, Class 3, Hi-Vis Yellow, 2XL, LUX-HSCLC3Z-Y2X

Item #: B605395

Not Yet Rated

Usually ships in 2 to 5 days

$22.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Class 3 Mesh Half Sleeve Vest Hi-Vis Yellow, L, LUX-HSCOOL3-YL

OccuNomix Class 3 Mesh Half Sleeve Vest Hi-Vis Yellow, L, LUX-HSCOOL3-YL

Item #: WBB605204

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OccuNomix Class 3 Mesh Half Sleeve Vest Hi-Vis Yellow, L, LUX-HSCOOL3-YL
    OccuNomix Class 3 Mesh Half Sleeve Vest Hi-Vis Yellow, L, LUX-HSCOOL3-YL
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant