Take 15% off your entire order!

Offer applied at checkout

+

OccuNomix Classic Mesh 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, 4/5XL, LUX-SSGCB-Y4/5X

Shown in Hi-Viz Orange

OccuNomix Classic Mesh 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, 4/5XL, LUX-SSGCB-Y4/5X

Item #: WBB604475

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $13.25

Save $0.66 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Classic Mesh 5-Pt. Break-Away Vest, Hi-Vis Yellow, 4/5XL

Features:
  • Class 2
  • 2" Silver reflective tape: One 360 horizontal stripe, two vertical stripes
  • 100% ANSI Polyester Mesh
  • Pockets: 2 inside chest w/ hook & loop
  • Hook & loop closure

Product Specifications

  • COLORHi-Vis Yellow
  • BRANDOccuNomix
  • DESCRIPTIONClassic Mesh 5-pt. Break-Away Vest
  • MANUFACTURERS PART NUMBERLUX-SSGCB-Y4/5X
  • MATERIAL(S)Polyester Mesh
  • SIZE4XL/5XL
  • PROMOTIONEveryday Low Price
  • CLASSANSI Class 2
  • CLOSURE TYPEHook & Loop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

OccuNomix Classic Mesh 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, L/XL, LUX-SSGCB-YL/XL

Item #: B604476

Not Yet Rated

Usually ships in 2 to 5 days

$13.25

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Classic Mesh 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, 4/5XL, LUX-SSGCB-Y4/5X

OccuNomix Classic Mesh 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, 4/5XL, LUX-SSGCB-Y4/5X

Item #: WBB604475

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OccuNomix Classic Mesh 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, 4/5XL, LUX-SSGCB-Y4/5X
    OccuNomix Classic Mesh 5-Pt. Break-Away Vest, Class 2, Hi-Vis Yellow, 4/5XL, LUX-SSGCB-Y4/5X
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant