Take 15% off your entire order!

Offer applied at checkout

+

OccuNomix Classic Mesh Two-Tone Expandable Vest, Class 2, Hi-Vis Yellow, XL/2XL, LUX-SC2TB-YXL/2

OccuNomix Classic Mesh Two-Tone Expandable Vest, Class 2, Hi-Vis Yellow, XL/2XL, LUX-SC2TB-YXL/2

Item #: WBB605158

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $23.50

Save $1.18 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Classic Mesh Two-Tone Expandable Vest, Hi-Vis Yellow, XL/2XL

Features:
  • Class 2
  • 2" Silver reflective tape: One 360 horizontal stripe, two vertical stripes backed by ANSI compliant trim
  • 100% ANSI Polyester Mesh
  • Expandable Breakaway
  • Pockets: 1 clear badge holder, 1 flashlight pocket, 1 hook & loop chest pocket, 2 inside lower, 2 mic tabs
  • Hook & loop closure

Product Specifications

  • COLORHi-Vis Yellow
  • BRANDOccuNomix
  • DESCRIPTIONClassic Mesh Two-Tone Expandable Vest
  • MANUFACTURERS PART NUMBERLUX-SC2TB-YXL/2
  • MATERIAL(S)Polyester Mesh
  • SIZEXL/2XL
  • CLASSANSI Class 2
  • CLOSURE TYPEHook & Loop
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

OccuNomix Premium Mesh Two-Tone Expandable Vest, Class 2, Hi-Vis Yellow, XL/2XL, LUX-SC2TZ-YXL/2

Item #: B604190

Not Yet Rated

Usually ships in 2 to 5 days

$26.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Classic Mesh Two-Tone Expandable Vest, Class 2, Hi-Vis Yellow, XL/2XL, LUX-SC2TB-YXL/2

OccuNomix Classic Mesh Two-Tone Expandable Vest, Class 2, Hi-Vis Yellow, XL/2XL, LUX-SC2TB-YXL/2

Item #: WBB605158

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OccuNomix Classic Mesh Two-Tone Expandable Vest, Class 2, Hi-Vis Yellow, XL/2XL, LUX-SC2TB-YXL/2
    OccuNomix Classic Mesh Two-Tone Expandable Vest, Class 2, Hi-Vis Yellow, XL/2XL, LUX-SC2TB-YXL/2
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant