Take 15% off your entire order!

Offer applied at checkout

+

OccuNomix Classic Mesh Two-Tone Zip Vest Hi-Vis Yellow, 5XL, LUX-XTRNSM-Y5X

Shown in Hi-Viz Orange

OccuNomix Classic Mesh Two-Tone Zip Vest Hi-Vis Yellow, 5XL, LUX-XTRNSM-Y5X

Item #: WBB604252

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $11.50

Save $0.58 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

Classic Mesh Two-Tone Zip Vest, Hi-Vis Yellow, 5XL

Features:
  • Non-ANSI
  • 3/4" white gloss tape backed by orange or yellow trim, creating two-tone: One 360 horizontal stripe, two vertical stripes
  • Large arm opening for use over cold weather outer wear
  • 100% Polyester twill front, mesh back
  • Pockets: 2 inside lower, 2 outside lower flapped, 4 pen, 1 divided (outside upper chest)
  • Zipper closure

Product Specifications

  • COLORHi-Vis Yellow
  • BRANDOccuNomix
  • DESCRIPTIONClassic Mesh Two-Tone Surveyor Vest
  • MANUFACTURERS PART NUMBERLUX-XTRNSM-Y5X
  • MATERIAL(S)Polyester Solid Front, Mesh Back
  • SIZE5XL
  • CLASSNon-ANSI
  • CLOSURE TYPEZipper
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

OccuNomix Classic Mesh Two-Tone Surveyor Vest, Class 2, ANSI, Hi-Vis Yellow, 5XL, LUX-ATRNSM-Y5X

Item #: B604880

Not Yet Rated

Usually ships in 2 to 5 days

$12.75

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
OccuNomix Classic Mesh Two-Tone Zip Vest Hi-Vis Yellow, 5XL, LUX-XTRNSM-Y5X

OccuNomix Classic Mesh Two-Tone Zip Vest Hi-Vis Yellow, 5XL, LUX-XTRNSM-Y5X

Item #: WBB604252

The item above has been added to your shopping list:

List name

Save Item to

Select List

    OccuNomix Classic Mesh Two-Tone Zip Vest Hi-Vis Yellow, 5XL, LUX-XTRNSM-Y5X
    OccuNomix Classic Mesh Two-Tone Zip Vest Hi-Vis Yellow, 5XL, LUX-XTRNSM-Y5X
    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant