discount codeFree shipping over 300

Applied at checkout

VIZABLE® Flame Resistant Contractor Road Vest, ANSI Class 2, Type R XL, Yellow

VIZABLE® Flame Resistant Contractor Road Vest, ANSI Class 2, Type R XL, Yellow

Item #: WBB2306712

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $107.00

Quantity

Popular item in this category

Customers Also Viewed

VIZABLE® Flame Resistant Contractor Road Vest, ANSI Class 2, Type R XL, Yellow

Features:

  • 3M™ Scotchlite™ FR reflective trim
  • FR Hook & loop front closure
  • Durable FR Mesh
Approvals:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Meets ANSI/ISEA 107 Type R Class 2

Product Specifications

  • COLORFluorescent Yellow
  • BRANDNational Safety Apparel®
  • DESCRIPTIONFR Contractor Road Vest
  • MANUFACTURERS PART NUMBERVNT99703XL
  • MATERIAL(S)Modacrylic/Para-Aramid Mesh
  • PACKAGE QUANTITY1
  • SIZEXL
  • SERIESVIZABLE® FR
  • ANSI TYPER
  • # OF INSIDE POCKETS0
  • ARC RATING4.6 cal/cm2
  • # OF OUTSIDE POCKETS0
  • HAZARD RISK CATEGORY (HRC)1
  • CLOSURE TYPEHook & Loop
  • GENDERUnisex
  • CLASSANSI Class 2
  • FABRIC WEIGHT 5.8 oz.
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

See More Questions & Answers

Close

1 Product(s) Added to Cart

Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VIZABLE® Flame Resistant Contractor Road Vest, ANSI Class 2, Type R XL, Yellow

VIZABLE® Flame Resistant Contractor Road Vest, ANSI Class 2, Type R XL, Yellow

Item #: WBB2306712

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Be the first to know about our special deals and events!

    Top