Take 15% off your entire order!

Offer applied at checkout

VIZABLE® Flame Resistant Deluxe Anti-Static Hi-Vis Mesh Vest, ANSI Class 2, Type R, 3XL, Yellow

VIZABLE® Flame Resistant Deluxe Anti-Static Hi-Vis Mesh Vest, ANSI Class 2, Type R, 3XL, Yellow

Item #: WBB2306364

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $154.95

Save $7.75 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VIZABLE® Flame Resistant Deluxe Anti-Static Hi-Vis Mesh Vest, ANSI Class 2, Type R, 3XL, Yellow

Features:

  • 2 FR silver 3M™ Scotchlite™ reflective trim
  • Cell phone/radio pocket and pencil pocket
  • 2 Interior pockets
  • Dielectric front zipper closure
  • Mic-clip band
Approvals:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Meets ANSI/ISEA 107 Type R Class 2
  • Fabric meets Gas Probe Shirley Method 138:2000, EN 1149-3/2004 & EN 1149-5/2008

Product Specifications

  • COLORFluorescent Yellow
  • BRANDNational Safety Apparel®
  • DESCRIPTIONFR Deluxe Anti-Static Mesh Vest
  • MANUFACTURERS PART NUMBERVNT99509XXXL
  • MATERIAL(S)FR Anti-Static Modacrylic Para-Aramid Mesh, Nega-Stat®
  • PACKAGE QUANTITY1
  • SIZE3XL
  • SERIESVIZABLE® FR
  • ANSI TYPER
  • # OF INSIDE POCKETS2
  • ARC RATING5.1 cal/cm2
  • # OF OUTSIDE POCKETS2
  • CLOSURE TYPEZipper
  • HAZARD RISK CATEGORY (HRC)1
  • GENDERUnisex
  • CLASSANSI Class 2
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 6 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VIZABLE® Flame Resistant Deluxe Anti-Static Hi-Vis Mesh Vest, ANSI Class 2, Type R, M, Yellow

Item #: B2306438

Not Yet Rated

Usually ships in 5 to 8 days

$140.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VIZABLE® Flame Resistant Deluxe Anti-Static Hi-Vis Mesh Vest, ANSI Class 2, Type R, 3XL, Yellow

VIZABLE® Flame Resistant Deluxe Anti-Static Hi-Vis Mesh Vest, ANSI Class 2, Type R, 3XL, Yellow

Item #: WBB2306364

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant