Take 15% off your entire order!

Offer applied at checkout

VIZABLE® Flame Resistant Hi-Vis Deluxe Road Vest, ANSI Class 2, Type R, 3XL, Yellow

VIZABLE® Flame Resistant Hi-Vis Deluxe Road Vest, ANSI Class 2, Type R, 3XL, Yellow

Item #: WBB2306446

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $153.95

Save $7.70 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VIZABLE® Flame Resistant Hi-Vis Deluxe Road Vest, ANSI Class 2, Type R, 3XL, Yellow

Features:

  • Deluxe 4 Pockets- Cell Phone, Pencil and 2 lower
  • Zip Front
  • Mic Tab
  • Silver 3M™ Scotchlite™ Reflective
  • TYPE R Class 2
Approvals:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Meets ANSI/ISEA 107 Type R Class 2

Product Specifications

  • COLORYellow
  • BRANDNational Safety Apparel®
  • DESCRIPTIONFR Deluxe Road Vest
  • MANUFACTURERS PART NUMBERVNT99363XXXL
  • MATERIAL(S)Modacrylic/Para-Aramid Mesh
  • PACKAGE QUANTITY1
  • SIZE3XL
  • SERIESVIZABLE® FR
  • ANSI TYPER
  • # OF INSIDE POCKETS2
  • ARC RATING4.6 cal/cm2
  • # OF OUTSIDE POCKETS2
  • HAZARD RISK CATEGORY (HRC)1
  • CLOSURE TYPEZipper
  • GENDERUnisex
  • CLASSANSI Class 2
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 5.8 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VIZABLE® Flame Resistant Deluxe Hi-Vis Zip Safety Vest, ANSI Class 2, Type R, 3XL, Yellow

Item #: B2306379

Not Yet Rated

Usually ships in 5 to 8 days

$160.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VIZABLE® Flame Resistant Hi-Vis Deluxe Road Vest, ANSI Class 2, Type R, 3XL, Yellow

VIZABLE® Flame Resistant Hi-Vis Deluxe Road Vest, ANSI Class 2, Type R, 3XL, Yellow

Item #: WBB2306446

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant