Previous

Item in product family

Next

Item in product family

Call us 7 days a week

1.888.978.7759

Know exactly what you want?

Save time with this quick order form. If you know the catalog/part numbers for the items you wish to purchase, enter them into your cart here. You can also browse the site and add items to your cart from any product page.

Quick Order

Item NumberQuantity
Return to Category List
VIZABLE® Flame Resistant Hi-Vis Survey Vest, Non-ANSI, 3XL, Orange
See all 18 items in product family

VIZABLE® Flame Resistant Hi-Vis Survey Vest, Non-ANSI, 3XL, Orange

Item #: WBB2306358

Sold By: globalindustrial.com

Usually ships in 5 to 8 days Estimated lead times do not include weekends or holidays. Transit time is determined by shipping method and destination. Orders requiring credit information might take additional time.

0 reviews | Write a review

Price: $ 147.40
Product Information
Customer Review
Product Q&A
Accessories
VIZABLE® Flame Resistant Hi-Vis Survey Vest, Non-ANSI, 3XL, Orange

Features:

  • FR Survey Vest
  • Orange w/ Silver Reflective Trim in Class 2 Configuration
  • Zipper Front Closure
Approvals:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)

Product Specifications

    • COLORBright Orange
    • BRANDNational Safety Apparel®
    • DESCRIPTIONFR Survey Vest
    • MANUFACTURERS PART NUMBERVNT99374XXXL
    • MATERIAL(S)FR Cotton
    • PACKAGE QUANTITY1
    • SIZE3XL
    • HAZARD RISK CATEGORY (HRC)2
    • SERIESVIZABLE® FR
    • # OF OUTSIDE POCKETS4
    • CLASSNon-ANSI
    • # OF INSIDE POCKETS3
    • CLOSURE TYPEZipper
    • FABRIC WEIGHT 9 oz.
    • GENDERUnisex
    • ARC RATING9.4 cal/cm2
    • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462

Avg. Customer Rating: (0 customer reviews)

Write your own review

Be the First to Ask a Question!

Customers Who Viewed This Also Viewed