Take 15% off your entire order!

Offer applied at checkout

VIZABLE® Flame Resistant Standard Breakaway Vest, ANSI Class 2, Type R, 3XL, Yellow

VIZABLE® Flame Resistant Standard Breakaway Vest, ANSI Class 2, Type R, 3XL, Yellow

Item #: WBB2306386

Not Yet Rated

Enter zip code for delivery date estimate

Shipping to 10465 change

Price: $162.95

Save $8.15 with 5% off when you use your Global Industrial Credit Card.

Quantity

Customers Also Viewed

VIZABLE® Flame Resistant Standard Breakaway Vest, ANSI Class 2, Type R, 3XL, Yellow

Features:

  • Break-Away Standard Vest
  • 1 Pkt
  • D-ring opening
  • Silver Segmented Reflective
  • TYPE R Class 2
Approvals:

  • Compliant to ASTM F1506 for Arc Flash
  • Complies with OSHA 1910.269
  • Compliant to NFPA 70E for Arc Flash
  • Compliant to CSA Z462 for Arc Flash (Canada)
  • Meets ANSI/ISEA 107 Type R Class 2

Product Specifications

  • COLORYellow
  • BRANDNational Safety Apparel®
  • DESCRIPTIONFR Standard Breakaway Vest
  • MANUFACTURERS PART NUMBERV06HA2VD3X
  • MATERIAL(S)Modacrylic/Para-Aramid Mesh
  • PACKAGE QUANTITY1
  • SIZE3XL
  • SERIESVIZABLE® FR
  • ANSI TYPER
  • # OF INSIDE POCKETS1
  • ARC RATING4.6 cal/cm2
  • # OF OUTSIDE POCKETS0
  • HAZARD RISK CATEGORY (HRC)2
  • CLOSURE TYPEHook & Loop
  • GENDERUnisex
  • CLASSANSI Class 2
  • APPROVALS OR CERTIFICATIONSASTM F1506, OSHA 1910.269, NFPA 70E, CSA Z462
  • FABRIC WEIGHT 5.8 oz.
Customer Review

Not Yet Reviewed

Product Q & A

There are no questions for this product.

Popular item in this category

VIZABLE® Flame Resistant Hi-Vis Standard Vest, ANSI Class 2, Type R, 3XL, Yellow

Item #: B2306610

Not Yet Rated

Usually ships in 5 to 8 days

$138.95

Close

1 Product(s) Added to Cart

items ()
Checkout

You have 111 product(s) in your shopping cart.

CloseShopping Lists
VIZABLE® Flame Resistant Standard Breakaway Vest, ANSI Class 2, Type R, 3XL, Yellow

VIZABLE® Flame Resistant Standard Breakaway Vest, ANSI Class 2, Type R, 3XL, Yellow

Item #: WBB2306386

The item above has been added to your shopping list:

List name

Save Item to

Select List

    Top
    X
    Global Assistant
    View All Orders
    X
    Global Assistant